Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 30351 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 600VAC 600VDC Midget 30A 1-Pole Copper Box |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Midget |
| Class | Midget |
| Connection Type | Box Lug |
| Mounting | DIN Rail, Threaded |
| Composition | Glass-Filled Polycarbonate |
| Approvals | CSA, UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |