303A0066J
Remke Industries Cordsets, MICRO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
303A0066J Remke Industries Cordsets, MICRO Series, Micro, DC, 4-P, 3-W, Str Fem Plug, 2
MFG Item Number
303A0066J

303A0066J Remke Industries Cordsets, MICRO Series, Micro, DC, 4-P, 3-W, Str Fem Plug, 2

MFG Item Number
303A0066J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MICRO Series
Item #
303A0066J
Micro, DC, 4-P, 3-W, Str Fem Plug, 2

MICRO Series Information

  • Provide NEMA 6P and IP 68 Protection
  • Mechanically Keyed to Eliminate Mismating
  • Available in 2~6 Pole Male and Female Plugs
  • Straight or Right‑Angled Configurations
  • Single or Dual Keyway Design
MICRO Series interconnects from REMKE Industries have been designed for low amperage AC or DC control systems and are compatible with the pin configurations used by major U.S. and European sensor manufactures. The MICRO Series of connectors, cable assemblies and receptacles allow fast and easy replacement of 12mm to 18mm sensors, switches, and control components.
  • Optional LEDs
  • Optional Braided Shielding

Specifications

Specifications
Manufacturer Part Number 303A0066J
Manufacturer Remke Industries
Product Series MICRO
Family Series Remke Industries Cordsets, MICRO Series
Description Micro, DC, 4-P, 3-W, Str Fem Plug, 2 Female Plug Assembly, Straight Plug Non-Braided, PVC Jacket, 22AWG, 2M
Cable Type PVC
Number of Pins 3
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 300 VAC
Current Rating 4 A
Connection M12 x 1.00
Length 2 m
Connector Class Micro (M12)
Cable Shielding Foil
Number of Wires 3
Number of Keys 1
Wire Size Range 22
Operating Temperature -20-105 °C
NEMA Rating NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Aluminum
Protection Rating IP68
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals cUR, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
303A0066H
303A0066H
Remke Industries Cordsets, MICRO Series