303P0010N
Remke Industries Cordsets, MICRO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

303P0010N Remke Industries Cordsets, MICRO Series, Single Key (M12) SJOOW Micro-Link

MFG Item Number
303P0010N

303P0010N Remke Industries Cordsets, MICRO Series, Single Key (M12) SJOOW Micro-Link

MFG Item Number
303P0010N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MICRO Series
Item #
303P0010N
Single Key (M12) SJOOW Micro-Link

MICRO Series Information

  • NEMA 6P and IP68 Protection
  • Offered in Four Different Materials: PVC, PUR, TPE, and Rubber
  • Feature Factory Molded‑to‑the‑Cable Construction for Durability
Micro‑Link interconnects have been designed for low amperage AC or DC control systems and are compatible with the pin configurations used by major U.S. and European sensor manufacturers. The Micro‑Link family of connectors, cable assemblies and receptacles allow fast and easy replacement of 12mm to 18mm sensors, switches, and control components.

Specifications

Specifications
Manufacturer Part Number 303P0010N
Manufacturer Remke Industries
Product Series MICRO
Family Series Remke Industries Cordsets, MICRO Series
Description Single Key (M12) SJOOW Micro-Link Female Plug Assembly, Mating Male Receptacle
Receptacle Description Straight Receptacle
Connector Class Micro (M12)
Connection Configuration Male to Flying Leads
Receptacle Gender Male
Angle Straight
Number of Pins 3
Mounting Front Mount
Connection M12 x 1.00
Length 0.3 m
Mounting Threads 1/4 NPT
Protection Rating IP68
Number of Wires 3
Max Voltage 300 VAC
Current Rating 5 A
Operating Temperature -20-80 °C
NEMA Rating NEMA 6P
Status Indicator None
Approvals UR
Net Weight 0 lbs
Gross Weight 0 lbs