Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Process Controllers, 3204 Series
305090
Chromalox Process Controllers, 3204 Series
3204-11000 RLY, RLY, 90-264 V
This item cannot be canceled or returned
Description
Process Controllers, 3204 Series
3204-11000 RLY, RLY, 90-264 V
Specifications
Specifications
| Manufacturer Part Number |
305090 |
| Manufacturer |
Chromalox |
| Product Series |
3204 |
| Family Series |
Chromalox Process Controllers, 3204 Series |
| Description |
3204-11000 RLY, RLY, 90-264 V |
| Power Supply |
90-264 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Thermocouple |
| Output Type |
Voltage Pulse |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/32 DIN |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.38 lbs |
305090
Chromalox Process Controllers, 3204 Series