Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Process Controllers, 3204 Series
305162
Chromalox Process Controllers, 3204 Series
3204-77001 SSR, SSR, 12-24 V
This item cannot be canceled or returned
Description
Process Controllers, 3204 Series
3204-77001 SSR, SSR, 12-24 V
Specifications
Specifications
| Manufacturer Part Number |
305162 |
| Manufacturer |
Chromalox |
| Product Series |
3204 |
| Family Series |
Chromalox Process Controllers, 3204 Series |
| Description |
3204-77001 SSR, SSR, 12-24 V |
| Power Supply |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Input Type |
Thermocouple |
| Output Type |
Voltage Pulse |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/32 DIN |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
305162
Chromalox Process Controllers, 3204 Series