Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Thermostats, 80016 Series
305277
Chromalox Thermostats, 80016 Series
80016-47002 100-500F OPENS
This item cannot be canceled or returned
Description
Thermostats, 80016 Series
80016-47002 100-500F OPENS
- Explosion Resistant Junction Box
- Heliarc Welded Thermowell
- Tolerates Extreme Temperature Exposures
Specifications
Specifications
| Manufacturer Part Number |
305277 |
| Manufacturer |
Chromalox |
| Product Series |
80016 |
| Family Series |
Chromalox Thermostats, 80016 Series |
| Description |
80016-47002 100-500F OPENS |
| Phase |
1 |
| Current Rating |
10 A, 5 A |
| Operating Temperature |
-100-500 °F |
| Approvals |
CSA, UL |
| Comments |
Model Number: 80016-47002 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
305277
Chromalox Thermostats, 80016 Series