Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
E100 Series Information
| Manufacturer Part Number | 305322 |
|---|---|
| Manufacturer | Chromalox |
| Product Series | E100 |
| Family Series | Chromalox Thermostats, E100 Series |
| Description | Thermostat, Heat Trace/Freeze Protection, Nema 4X |
| Phase | 1 |
| Temperature Range | 25-325 °F |
| Comments | Model Number: E100 |
| Net Weight | 1.82 lbs |
| Gross Weight | 2.46 lbs |