305453
Chromalox Contactors, CONT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

305453 Chromalox Contactors, CONT Series, CONT-04040 CONTCR-NEMA 4 BOX

MFG Item Number
305453

305453 Chromalox Contactors, CONT Series, CONT-04040 CONTCR-NEMA 4 BOX

MFG Item Number
305453
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CONT Series
Item #
305453
CONT-04040 CONTCR-NEMA 4 BOX

CONT Series Information

  • 40 ‑ 120 Amps
  • 3 Pole, Open Contacts
  • 120 Vac Coil Standard, Other coil Voltages Available
The CONT contactors are used for heating loads where the voltage, number of phases or ampere draw exceeds the rating of the thermostat. Some models are available from stock with and without enclosures.

Specifications

Specifications
Manufacturer Part Number 305453
Manufacturer Chromalox
Product Series CONT
Family Series Chromalox Contactors, CONT Series
Description CONT-04040 CONTCR-NEMA 4 BOX
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 3NO
Termination Screw
Approvals CSA, UR
Net Weight 8 lbs
Gross Weight 8 lbs