Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

305752

Chromalox Relays

305752

Chromalox Relays
SSR-501 50A,600Vac,4.5-32Vdc,LED
MFG Item Number
305752
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
305752
SSR-501 50A,600Vac,4.5-32Vdc,LED

Series Information

Specifications

Specifications
Manufacturer Part Number 305752
Manufacturer Chromalox
Family Series Chromalox Relays
Description SSR-501 50A,600Vac,4.5-32Vdc,LED
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4.5-32 VDC
Input Polarity DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 50 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.155 lbs
Gross Weight 0.175 lbs