Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

305840 Chromalox Relays, SSR1-501 50A,600V,4.5-32Vdc,LED,HS

MFG Item Number
305840

305840 Chromalox Relays, SSR1-501 50A,600V,4.5-32Vdc,LED,HS

MFG Item Number
305840
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
305840
SSR1-501 50A,600V,4.5-32Vdc,LED,HS

Series Information

Specifications

Specifications
Manufacturer Part Number 305840
Manufacturer Chromalox
Family Series Chromalox Relays
Description SSR1-501 50A,600V,4.5-32Vdc,LED,HS
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4.5-32 VDC
Input Polarity DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 50 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0 lbs
Gross Weight 0 lbs