Series Information
| Manufacturer Part Number | 305891 |
|---|---|
| Manufacturer | Chromalox |
| Family Series | Chromalox Relays |
| Description | SSR1P-2521 25A,600V,4-20mA,LED,HS |
| Circuit | 1NO |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 410-600 VAC |
| Input Polarity | AC |
| Output Voltage | 600 VAC |
| Nominal Output Voltage | 600 VAC |
| Current Rating | 25 A |
| Termination | Spring Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | Yes |
| Net Weight | 1.12 lbs |
| Gross Weight | 1.22 lbs |