305998
Chromalox Process Controllers, LIMIT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

305998

Chromalox Process Controllers, LIMIT Series

305998

Chromalox Process Controllers, LIMIT Series
LIMIT-10350,E T/C,32-1470F,120Vac
MFG Item Number
305998
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, LIMIT Series
Item #
305998
LIMIT-10350,E T/C,32-1470F,120Vac

LIMIT Series Information

  • Protects Processes and Equipment From Excessive Temperatures
  • DIN Rail and Sub‑Panel Mounting
  • Terminals Provided For Remote Pushbutton Reset

Specifications

Specifications
Manufacturer Part Number 305998
Manufacturer Chromalox
Product Series LIMIT
Family Series Chromalox Process Controllers, LIMIT Series
Description LIMIT-10350,E T/C,32-1470F,120Vac
Power Supply 120 VAC
Nominal Voltage 120 VAC
Input Type RTD, Thermocouple
Output Type Relay
Number of Outputs 1
Thermocouple Class C, E, T
Approvals cURus
Comments Model Number: LIMIT-10350
Net Weight 0 lbs
Gross Weight 0 lbs