E-CON Series Information
| Manufacturer Part Number | 305FFW9 |
|---|---|
| Manufacturer | Remke Industries |
| Product Series | E-CON |
| Family Series | Remke Industries Connectors, E-CON Series |
| Description | M12 Attachable Connector, Male 90 Degree |
| Connector Class | Micro (M12) |
| Gender | Male with Male Threads |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Right Angle |
| Cable Diameter Range | 6-8 mm |
| Number of Cables | 1 |
| AC Voltage | 30 VAC |
| DC Voltage | 36 VDC |
| Current Rating | 4 A |
| Operating Temperature | -25-90 °C |
| Body Material | Nylon |
| Material | Nickel-Plated Brass |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |