Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
305L0328J Remke Industries Cordsets, MICRO Series, Single Key (M12) Micro-Link Cable
MFG Item Number
305L0328J
305L0328J Remke Industries Cordsets, MICRO Series, Single Key (M12) Micro-Link Cable
MFG Item Number
305L0328J
This item cannot be canceled or returned
Description
Single Key (M12) Micro-Link Cable
Provide NEMA 6P and IP 68 Protection Mechanically Keyed to Eliminate Mismating Available in 2~6 Pole Male and Female Plugs Straight or Right‑Angled Configurations Single or Dual Keyway Design MICRO Series interconnects from REMKE Industries have been designed for low amperage AC or DC control systems and are compatible with the pin configurations used by major U.S. and European sensor manufactures. The MICRO Series of connectors, cable assemblies and receptacles allow fast and easy replacement of 12mm to 18mm sensors, switches, and control components.
Optional LEDs Optional Braided Shielding
Specifications
Specifications
Manufacturer Part Number
305L0328J
Manufacturer
Remke Industries
Product Series
MICRO
Family Series
Remke Industries Cordsets, MICRO Series
Description
Single Key (M12) Micro-Link Cable Assembly, PVC, Male/Female, ST/90D 5 pole,10M, 22 AWG
Cable Type
PUR, PVC
Number of Pins
5
Connection Type
Straight Plug
Connection Configuration
Male to Female
Max Voltage
600 VAC
Color
Yellow
Current Rating
8 A
Length
10.06 m
Number of Wires
5
Number of Keys
1
Wire Size Range
22
Operating Temperature
-20-105 °C
Status Indicator
None
Protection Rating
IP67
Side 1 Gender
Male
Side 1 Angle
Straight
Side 2 Gender
Female
Side 2 Angle
Right Angle
Approvals
cUR, UR
Net Weight
0 lbs
Gross Weight
0 lbs
305L0328J
Remke Industries Cordsets, MICRO Series