305P
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
305P Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, PLUG,30A,125V,2P3W,Nema L5-30
MFG Item Number
305P

305P Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, PLUG,30A,125V,2P3W,Nema L5-30

MFG Item Number
305P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, LOCKING TYPE Series
Item #
305P
PLUG,30A,125V,2P3W,Nema L5-30

LOCKING TYPE Series Information

  • 15, 20, 30 and 50 Amp Models
  • 120~600 VAC
  • 3, 4, or 5‑Wire Configuration
  • Single or Three Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Videos

Specifications

Specifications
Manufacturer Part Number 305P
Manufacturer Marinco - Actuant Electrical
Product Series LOCKING TYPE
Family Series Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Description PLUG,30A,125V,2P3W,Nema L5-30
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration L5-30P
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs