305R0006P
Remke Industries Cordsets, MICRO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

305R0006P Remke Industries Cordsets, MICRO Series, Single Key Micro-Link Receptacle,

MFG Item Number
305R0006P

305R0006P Remke Industries Cordsets, MICRO Series, Single Key Micro-Link Receptacle,

MFG Item Number
305R0006P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MICRO Series
Item #
305R0006P
Single Key Micro-Link Receptacle,

MICRO Series Information

  • NEMA 6P and IP68 Protection
  • Offered in Four Different Materials: PVC, PUR, TPE, and Rubber
  • Feature Factory Molded‑to‑the‑Cable Construction for Durability
Micro‑Link interconnects have been designed for low amperage AC or DC control systems and are compatible with the pin configurations used by major U.S. and European sensor manufacturers. The Micro‑Link family of connectors, cable assemblies and receptacles allow fast and easy replacement of 12mm to 18mm sensors, switches, and control components.

Specifications

Specifications
Manufacturer Part Number 305R0006P
Manufacturer Remke Industries
Product Series MICRO
Family Series Remke Industries Cordsets, MICRO Series
Description Single Key Micro-Link Receptacle, Male, 5 pole, 0.6ft., 1/4in. NPT, 22 AWG
Receptacle Description Male Receptacle
Connector Class Micro (M12)
Connection Configuration Male to Flying Leads
Receptacle Gender Male
Angle Straight
Mounting Front Mount
Length 0.18 m
Protection Rating IP67
Number of Wires 5
Max Voltage 600 VAC
Current Rating 8 A
Operating Temperature -20-105 °C
Status Indicator None
Approvals cUR, UR
Net Weight 0 lbs
Gross Weight 0 lbs