306P
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
306P Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, Plug, 30A/250V, 2P-3W, L6-30, Twist
MFG Item Number
306P

306P Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, Plug, 30A/250V, 2P-3W, L6-30, Twist

MFG Item Number
306P
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, LOCKING TYPE Series
Item #
306P
Plug, 30A/250V, 2P-3W, L6-30, Twist

LOCKING TYPE Series Information

  • 15, 20, 30 and 50 Amp Models
  • 120~600 VAC
  • 3, 4, or 5‑Wire Configuration
  • Single or Three Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Videos

Specifications

Specifications
Manufacturer Part Number 306P
Manufacturer Marinco - Actuant Electrical
Product Series LOCKING TYPE
Family Series Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Description Plug, 30A/250V, 2P-3W, L6-30, Twist Lock
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration L6-30P
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
L630P
L630P
Eaton Plugs & Receptacles, Commercial Grade Series
306P.OEM
306P.OEM
Marinco - Actuant Electrical Plugs & Receptacles