Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L630P Eaton Plugs & Receptacles, Commercial Grade Series, Plug 30A 250V 2P3W Lkg BW
L630P Eaton Plugs & Receptacles, Commercial Grade Series, Plug 30A 250V 2P3W Lkg BW
This item cannot be canceled or returned
Description
Plugs & Receptacles, Commercial Grade Series
Plug 30A 250V 2P3W Lkg BW
Commercial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
L630P |
| Manufacturer |
Eaton |
| Product Series |
Commercial Grade |
| Family Series |
Eaton Plugs & Receptacles, Commercial Grade Series |
| Description |
Eaton locking plug, 16-12 AWG, 30A, Industrial, 250V, Back wiring, Black, white, Ultra grip, L6-30, Two-pole, Three-wire, Nylon |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L6-30P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.22 lbs |
L630P
Eaton Plugs & Receptacles, Commercial Grade Series