Series Information
| Manufacturer Part Number | 30E2CA12002 |
|---|---|
| Manufacturer | Danaher Controls |
| Family Series | Danaher Controls Relays |
| Description | Relay, DPDT, 10A, 120VAC Coil, Includes Status Indicator Light |
| Coil Voltage | 120 VAC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Round Pin |
| Enclosure | Plastic |
| Status Indicator | No |
| Material | Silver |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.2 lbs |