RR2BA-ULC-AC120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RR2BA-ULC-AC120 IDEC Relays, RR Series, RELAY, DPDT, 10A, 120VAC W/ IND LGT&
MFG Item Number
RR2BA-ULCAC120V

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RR2BA-ULC-AC120 IDEC Relays, RR Series, RELAY, DPDT, 10A, 120VAC W/ IND LGT&

MFG Item Number
RR2BA-ULCAC120V
Item Number
RR2BA-ULC-AC120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
RR2BA-ULC-AC120
RELAY, DPDT, 10A, 120VAC W/ IND LGT&

RR Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Three Contact Arrangements
  • UL Recognized E66043
  • Octal and Square Base Plug In
The RR series relays are widely used in instrumentation and industrial equipment. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Reliability and Service Life
  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RR2BA-ULCAC120V
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description RELAY, DPDT, 10A, 120VAC W/ IND LGT& CHECK BUTTON
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1806 lbs
Gross Weight 0.1806 lbs