Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-3A019 Meltric Plugs & Receptacles, Plug Ground Contact
31-3A019 Meltric Plugs & Receptacles, Plug Ground Contact
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
31-3A019 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Plug Ground Contact |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Ground Contact |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
31-3A019
Meltric Plugs & Receptacles