Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 31-3A226 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Spring-Loaded Inlet Cap |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Plug Cap |
| Comments | Plug Cap Spring-Loaded Metal Blue Size 3 |
| Net Weight | 0.655 lbs |
| Gross Weight | 0.83 lbs |