31-64013

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-64013 Meltric Plugs & Receptacles, DS6 RECEPTACLE

MFG Item Number
31-64013

31-64013 Meltric Plugs & Receptacles, DS6 RECEPTACLE

MFG Item Number
31-64013
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
31-64013
DS6 RECEPTACLE

Series Information

Specifications

Specifications
Manufacturer Part Number 31-64013
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description DS6 RECEPTACLE
Connection Type Receptacle
Current Rating 90 A
Voltage 380 V, 440 V
Number of Poles 3
Number of Wires 4
Material Non-Metallic
Operating Temperature '-40-140 °F
Protection Rating IP66, IP67
Color Code Red
Approvals cCSAus, UL
Net Weight 1.36 lbs
Gross Weight 1.54 lbs