31-68013

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-68013 Meltric Plugs & Receptacles, DS6 INLET

MFG Item Number
31-68013

31-68013 Meltric Plugs & Receptacles, DS6 INLET

MFG Item Number
31-68013
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
31-68013
DS6 INLET

Series Information

Specifications

Specifications
Manufacturer Part Number 31-68013
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description DS6 INLET
Connection Type Inlet
Current Rating 90 A
Voltage 380 V, 440 V
Number of Poles 3
Number of Wires 4
Material Non-Metallic
Operating Temperature '-40-140 °F
Protection Rating IP66, IP67
Color Code Red
Approvals cCSAus, UL
Net Weight 0.86 lbs
Gross Weight 0.985 lbs