Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-68017-972 Meltric Plugs & Receptacles, INLET
MFG Item Number
31-68017-972
31-68017-972 Meltric Plugs & Receptacles, INLET
MFG Item Number
31-68017-972
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
31-68017-972 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
INLET |
| Connection Type |
Inlet |
| Current Rating |
90 A |
| Voltage |
220 V, 250 V, 380 V, 440 V |
| Number of Poles |
3 |
| Number of Wires |
5 |
| Auxiliary Contact |
2 |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-140 °F |
| Protection Rating |
IP66, IP67 |
| Color Code |
Blue, Red |
| Approvals |
cCSAus, UL |
| Comments |
AUX 5A/500 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
31-68017-972
Meltric Plugs & Receptacles