Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
31-6A010-143
Meltric Plugs & Receptacles
INTERIOR INLET POLY SIZE 4
MFG Item Number
31-6A010-143
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
INTERIOR INLET POLY SIZE 4
Specifications
Specifications
| Manufacturer Part Number |
31-6A010-143 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
INTERIOR INLET POLY SIZE 4 |
| Connection Type |
Inlet |
| Comments |
Plug Interior |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
31-6A010-143
Meltric Plugs & Receptacles