31-6A024-C-243-K04-972

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-6A024-C-243-K04-972

Meltric Plugs & Receptacles

31-6A024-C-243-K04-972

Meltric Plugs & Receptacles
CASING RECEPTACLE POLY BLUE SIZE 4
MFG Item Number
31-6A024-C-243-K04-972
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
31-6A024-C-243-K04-972
CASING RECEPTACLE POLY BLUE SIZE 4

Series Information

Specifications

Specifications
Manufacturer Part Number 31-6A024-C-243-K04-972
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description CASING RECEPTACLE POLY BLUE SIZE 4 TYPE 3R
Accessory Type Receptacle Casing
Net Weight 0 lbs
Gross Weight 0 lbs