Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-9A426 Meltric Plugs & Receptacles, Protective Cap, for Use with Male
31-9A426 Meltric Plugs & Receptacles, Protective Cap, for Use with Male
Description
Plugs & Receptacles, Series
Protective Cap, for Use with Male
Specifications
Specifications
| Manufacturer Part Number |
31-9A426 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Protective Cap, for Use with Male Devices Only |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Cap |
| Comments |
Plug Cap Rubber Black Size 5 |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.36 lbs |
31-9A426
Meltric Plugs & Receptacles