Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3109140038

Square D Drives

3109140038

Square D Drives
Contactor + Starter Coil, 120V AC
Item Number
3109140038
MFG Item Number
260033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
3109140038
Contactor + Starter Coil, 120V AC

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Drives
Manufacturer Part Number 260033
Description Contactor + Starter Coil, 120V AC
Accessory Type Replacement Coil
Voltage 120 V
Net Weight 1.205 lbs
Gross Weight 1.205 lbs