Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9070KL300D9
Transformer Control 300Va 480V
This item cannot be canceled or returned
Description
Transformer Control 300Va 480V
Specifications
Specifications
| Manufacturer Part Number |
498147 |
| Manufacturer |
Square D |
| Family Series |
Square D Transformers |
| Description |
Transformer Control 300Va 480V |
| Phase |
1 |
| Type |
Control |
| VA Rating |
300 VA |
| Primary Voltage |
440 V, 460 V, 480 V |
| Secondary Voltage |
110 V, 115 V, 120 V |
| Enclosed |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
8.5319 lbs |
9070KL300D9
Square D Transformers