Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

311004

Littelfuse Fuses

311004

Littelfuse Fuses
FUSE, 4A, 32V FAST
MFG Item Number
311004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
311004
FUSE, 4A, 32V FAST

Series Information

Specifications

Specifications
Manufacturer Part Number 311004
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description FUSE, 4A, 32V FAST
Fuse Type Miniature
Current Rating 4 A
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
82463
82463
MARS Fuses