31130
Icotek Fittings, KGM-GMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31130 Icotek Fittings, KGM-GMT Series, Split Locknut, Black, M40x1.5,

MFG Item Number
31130

31130 Icotek Fittings, KGM-GMT Series, Split Locknut, Black, M40x1.5,

MFG Item Number
31130
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, KGM-GMT Series
Item #
31130
Split Locknut, Black, M40x1.5,

KGM-GMT Series Information

Hexagonal locknut with metric threads for attaching components together. For routing SUB‑D, DVI or PROFIBUS connectors in combination with the split cable glands KVT / QVT, special locknuts with cut‑outs are required:

  • KGM‑SUB‑D9 fits D‑Sub 9 connectors (Required wall cut‑out: 36 mm)
  • KGM‑PB fits DVI and PROFIBUS connectors (Required wall cut‑out: 42 mm)
  • KGM‑SUB‑D25 fits SUB‑D25 connectors (Required wall cut‑out: 50 mm)

Split hexagonal locknuts GMT for use in combination with split cable glands KVT/QVT whenever pre‑terminated cables are routed inside cable protection conduits through a machine or enclosure wall. Suitable for split corrugated conduits CONFiX WST.

Specifications

Specifications
Manufacturer Part Number 31130
Manufacturer Icotek
Product Series KGM-GMT
Family Series Icotek Fittings, KGM-GMT Series
Description Split Locknut, Black, M40x1.5, GMT 40
Conduit/Cable Type Split
Trade Size M40
Hazardous Location No
Type Split
Grounding No
Approvals UL
Comments Black, Wrench size SW 48
Net Weight 0.02 lbs
Gross Weight 0.02 lbs