31295
Woehner, LLC Fuseblocks & Holders

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
31295 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 1P, 600V, 30A,
MFG Item Number
31295-WONR

31295 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 1P, 600V, 30A,

MFG Item Number
31295-WONR
Item Number
31295
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
31295
Fuse Holder, 1P, 600V, 30A,

Series Information

Specifications

Specifications
Manufacturer Part Number 31295-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, 1P, 600V, 30A, Class-CC, DIN Rail Mount
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed No
Approvals CSA, EAC, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs