31296
Woehner, LLC Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31296

Woehner, LLC Fuseblocks & Holders

31296

Woehner, LLC Fuseblocks & Holders
Fuse Holder, 2P, 600V, 30A,
Item Number
31296
MFG Item Number
31296-WONR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
31296
Fuse Holder, 2P, 600V, 30A,

Series Information

Specifications

Specifications
Manufacturer Part Number 31296-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, 2P, 600V, 30A, Class-CC, DIN Rail Mount
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed No
Approvals CSA, EAC, UL
Net Weight 0.22 lbs
Gross Weight 0.215 lbs