Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
313111 Pilz Programmable Logic Controllers, PSSu A Con 2/8 C
313111 Pilz Programmable Logic Controllers, PSSu A Con 2/8 C
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
313111 |
| Description |
PSSu A Con 2/8 C |
| Accessory Type |
Connector |
| Approvals |
TUV |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
313111
Pilz Programmable Logic Controllers