Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

630311

Pilz Cordsets

630311

Pilz Cordsets
Conneciton Cable, 5M, Straight Plug,
MFG Item Number
630311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
630311
Conneciton Cable, 5M, Straight Plug,

Series Information

Specifications

Specifications
Manufacturer Part Number 630311
Manufacturer PILZ
Family Series Pilz Cordsets
Description Conneciton Cable, 5M, Straight Plug, Unshielded, for use with PSENop
Cable Type PUR
Number of Pins 5
Connection Type Straight
Connection Configuration Female to Flying Leads
Color Yellow
Current Rating 4 A
Connection M12 x 1.00
Length 5 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 5
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Protection Rating IP68
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
Alternatives
630312
630312
Pilz Cordsets