Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31350
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
31350 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Conduit Mounts |
| Description |
CONFIX SH 45 |
| Type |
Corrugated Conduit |
| Hazardous Location |
No |
| Composition |
Polyamide |
| Style |
Conduit Clip |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
31350
Icotek Conduit Mounts