Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Icotek Conduit Outlet Bodies
31381
Icotek Conduit Outlet Bodies
CONFIX FWS - A16 grey M16 x 1
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
CONFIX FWS - A16 grey M16 x 1
Specifications
Specifications
| Manufacturer Part Number |
31381 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Conduit Outlet Bodies |
| Description |
CONFIX FWS - A16 grey M16 x 1 |
| Composition |
Polycarbonate |
| Comments |
Screw Mount, Operating Temp -22~212 Deg F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
31381
Icotek Conduit Outlet Bodies