Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31419 Icotek Cable Entries, FWS-B Series, CONFIX FWS - B29 black
31419 Icotek Cable Entries, FWS-B Series, CONFIX FWS - B29 black
This item cannot be canceled or returned
Description
Cable Entries, FWS-B Series
Specifications
Specifications
| Manufacturer Part Number |
31419 |
| Manufacturer |
Icotek |
| Product Series |
FWS-B |
| Family Series |
Icotek Cable Entries, FWS-B Series |
| Description |
CONFIX FWS - B29 black |
| Protection Rating |
IP54 |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.175 lbs |
31419
Icotek Cable Entries, FWS-B Series