Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31423 Icotek Conduit Outlet Bodies, CONFIX FWS - B36 grey
31423 Icotek Conduit Outlet Bodies, CONFIX FWS - B36 grey
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
Specifications
Specifications
| Manufacturer Part Number |
31423 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Conduit Outlet Bodies |
| Description |
CONFIX FWS - B36 grey |
| Composition |
Polycarbonate |
| Comments |
Screw Mount, Operating Temp -22~212 Deg F |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
31423
Icotek Conduit Outlet Bodies