Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Process Controllers, 4040 Series
314510
Chromalox Process Controllers, 4040 Series
This item cannot be canceled or returned
Description
Process Controllers, 4040 Series
- Heater Break Alarm Function
- Jumperless Configuration
- Auto Detected Hardware
- Valve Motor Drive Position
Specifications
Specifications
| Manufacturer Part Number |
314510 |
| Manufacturer |
Chromalox |
| Product Series |
4040 |
| Family Series |
Chromalox Process Controllers, 4040 Series |
| Description |
4040-RRR000 3-RELAY |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Milliamps AC, Milliamps DC, RTD, Thermocouple, Volts AC, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
3 |
| Display Type |
LED |
| Case Size |
1/4 DIN |
| Thermocouple Class |
B, C, J, K, L, N, R, S, T |
| Approvals |
CE, CSA, cURus |
| Comments |
Model Number: 4040-RRR000 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
314510
Chromalox Process Controllers, 4040 Series