Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Process Controllers, 6050 Series
314691
Chromalox Process Controllers, 6050 Series
6050-1R000 RELAY 5A, RELAY 2A
Description
Process Controllers, 6050 Series
6050-1R000 RELAY 5A, RELAY 2A
- Auto Detected Hardware
- Standard 5A Latching Limit Relay
- Windows PC Configuration Software
- Retransmit Process Value Or Limit Setpoint
Specifications
Specifications
| Manufacturer Part Number |
314691 |
| Manufacturer |
Chromalox |
| Product Series |
6050 |
| Family Series |
Chromalox Process Controllers, 6050 Series |
| Description |
6050-1R000 RELAY 5A, RELAY 2A |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Milliamps AC, Milliamps DC, RTD, Thermocouple, Volts AC, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, C, J, K, L, N, R, S, T |
| Approvals |
CE, CSA, cURus |
| Comments |
Model Number: 6050-1R000 |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.515 lbs |
314691
Chromalox Process Controllers, 6050 Series