Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Chromalox Process Controllers, 6040 Series
314720
Chromalox Process Controllers, 6040 Series
This item cannot be canceled or returned
Description
Process Controllers, 6040 Series
Universal Input Jumerless Confoguration Auto Detected Hardware Process & Loop Alarms ModBus Communications Auto or Manual Tuning Heat/Cool Operation Up to 3 Outputs Optional 24 Vdc Transmitter Power Supply Ramping Setpoint Adjustable Hysteresis Valve Motor Drive Position Heater Break Alarm Function Remote/Dual Setpoint Options Security Options Available in 1/16, 1/8 & 1/4 DIN Sizes Whether you have to manage temperature, flow, valve positioning or pressure, the Chromalox 40 Series Temperature & Process Controllers provide you with a comprehensive feature list and the flexibility to meet your most demanding process needs
Specifications
Specifications
Manufacturer Part Number
314720
Manufacturer
Chromalox
Product Series
6040
Family Series
Chromalox Process Controllers, 6040 Series
Description
6040-S00000 SSR
Power Supply
100-240 VAC
Nominal Voltage
120 VAC, 240 VAC
Input Type
Milliamps AC, Milliamps DC, RTD, Thermocouple, Volts AC, Volts DC
Output Type
Solid State AC
Number of Outputs
1
Display Type
LED
Case Size
1/16 DIN
Thermocouple Class
B, C, J, K, L, N, R, S, T
Approvals
CE, CSA, cURus
Comments
Model Number: 6040-S00000
Net Weight
0.34 lbs
Gross Weight
0.49 lbs
314720
Chromalox Process Controllers, 6040 Series