Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
316101 Chromalox Heat Tracing, ITC1 Series, ITC1-000 1 LOOP 40A/RS485 COMMS
316101 Chromalox Heat Tracing, ITC1 Series, ITC1-000 1 LOOP 40A/RS485 COMMS
This item cannot be canceled or returned
Description
Heat Tracing, ITC1 Series
ITC1-000 1 LOOP 40A/RS485 COMMS
Specifications
Specifications
| Manufacturer Part Number |
316101 |
| Manufacturer |
Chromalox |
| Product Series |
ITC1 |
| Family Series |
Chromalox Heat Tracing, ITC1 Series |
| Description |
ITC1-000 1 LOOP 40A/RS485 COMMS |
| Enclosure |
Fiberglass |
| Input Voltage |
100-277 VAC |
| NEMA Rating |
NEMA 4X |
| Display Type |
High Resolution Color TFT |
| Approvals |
CE, cUL, UL |
| Comments |
Model Number: ITC1-000 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
316101
Chromalox Heat Tracing, ITC1 Series