Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
316110 Chromalox Heat Tracing, ITC2 Series, ITC2-000 2 LOOP 40A/LOOP/RS485
316110 Chromalox Heat Tracing, ITC2 Series, ITC2-000 2 LOOP 40A/LOOP/RS485
This item cannot be canceled or returned
Description
Heat Tracing, ITC2 Series
ITC2-000 2 LOOP 40A/LOOP/RS485
Specifications
Specifications
| Manufacturer Part Number |
316110 |
| Manufacturer |
Chromalox |
| Product Series |
ITC2 |
| Family Series |
Chromalox Heat Tracing, ITC2 Series |
| Description |
ITC2-000 2 LOOP 40A/LOOP/RS485 COMMS |
| Enclosure |
Fiberglass |
| Input Voltage |
100-277 VAC |
| NEMA Rating |
NEMA 4X |
| Display Type |
High Resolution Color TFT |
| Approvals |
CE, cUL, UL |
| Comments |
Model Number: ITC2-000 |
| Net Weight |
9.15 lbs |
| Gross Weight |
13.31 lbs |
316110
Chromalox Heat Tracing, ITC2 Series