RBF Series Information
| Manufacturer Part Number | 317323 |
|---|---|
| Manufacturer | Chromalox |
| Product Series | RBF |
| Family Series | Chromalox Sensors, RBF Series |
| Description | RBF185M-HT-304-18RD-91SB/C NEMA 4X/IP 66 |
| Input Type | Surface Mount Probe |
| Output Style | Connection Head |
| Insulation Material | Fiberglass |
| Resistance | 100 Ohms |
| Connection | 3/4 " NPT, 1/2 " NPT |
| Operating Temperature | 900 °F |
| Maximum Temperature | '-100-900 °F |
| Probe Length | 4 " |
| Length | 4 " |
| Material | 316 Stainless Steel |
| Comments | 316 Stainless Steel Head |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |