Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Process Controllers, 3300 Series
317825
Chromalox Process Controllers, 3300 Series
3380-1VV4100000 SSR DR.,TC
This item cannot be canceled or returned
Description
Process Controllers, 3300 Series
3380-1VV4100000 SSR DR.,TC
Specifications
Specifications
| Manufacturer Part Number |
317825 |
| Manufacturer |
Chromalox |
| Product Series |
3300 |
| Family Series |
Chromalox Process Controllers, 3300 Series |
| Description |
3380-1VV4100000 SSR DR.,TC |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Thermocouple |
| Output Type |
Voltage Pulse |
| Number of Outputs |
1 |
| Display Type |
LED |
| Case Size |
1/4 DIN |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
317825
Chromalox Process Controllers, 3300 Series