317884
Chromalox Process Controllers, 3300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

317884

Chromalox Process Controllers, 3300 Series

317884

Chromalox Process Controllers, 3300 Series
3340-1R04100000 RELAY,TC
MFG Item Number
317884
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 3300 Series
Item #
317884
3340-1R04100000 RELAY,TC

3300 Series Information


Specifications

Specifications
Manufacturer Part Number 317884
Manufacturer Chromalox
Product Series 3300
Family Series Chromalox Process Controllers, 3300 Series
Description 3340-1R04100000 RELAY,TC
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Input Type Thermocouple
Output Type Voltage Pulse
Display Type LED
Case Size 1/4 DIN
Net Weight 0 lbs
Gross Weight 0 lbs