Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, ARMTO Series
319020
Chromalox Heaters, ARMTO Series
ARMTO-250E2T5 120V1P 250W
This item cannot be canceled or returned
Description
ARMTO-250E2T5 120V1P 250W
- Steel Sheath Element
- 1" NPT Steel Screw Plug
- Integral Thermostat (SPST)
- General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
319020 |
| Manufacturer |
Chromalox |
| Product Series |
ARMTO |
| Family Series |
Chromalox Heaters, ARMTO Series |
| Description |
ARMTO-250E2T5 120V1P 250W |
| Kilowatts |
0.25 kW |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
20 |
| NPT Size |
1 " Steel Screw Plug |
| Conduit Thread |
1.25 " |
| Special Properties |
Explosion Resistant, Moisture Resistant |
| Thermostat |
Yes |
| Sheath Element |
Steel |
| Application |
Light Weight Oil |
| Operating Temperature |
60-240 °F |
| Approvals |
CSA, UL |
| Comments |
Model Number: ARMTO-250E2T5 |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
319020
Chromalox Heaters, ARMTO Series