Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, ARMTO Series
319193
Chromalox Heaters, ARMTO Series
ARMTO-500E2T8 240V1P 500W
This item cannot be canceled or returned
Description
ARMTO-500E2T8 240V1P 500W
- Steel Sheath Element
- 1" NPT Steel Screw Plug
- Integral Thermostat (SPST)
- General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
319193 |
| Manufacturer |
Chromalox |
| Product Series |
ARMTO |
| Family Series |
Chromalox Heaters, ARMTO Series |
| Description |
ARMTO-500E2T8 240V1P 500W |
| Kilowatts |
0.5 kW |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
20 |
| NPT Size |
1 " Steel Screw Plug |
| Conduit Thread |
1.25 " |
| Special Properties |
Explosion Resistant, Moisture Resistant |
| Thermostat |
Yes |
| Sheath Element |
Steel |
| Application |
Light Weight Oil |
| Operating Temperature |
0-127 °F |
| Approvals |
CSA, UL |
| Comments |
Model Number: ARMTO-500E2T8 |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
319193
Chromalox Heaters, ARMTO Series